Beli power meter digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)
    Mulai

    Rp669.900

    Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)
    atribut:
    • Number of Phase: 3Phase
    • Voltage Range (V): 0-450 AC
    • Ampere Range (A): 0-9999/5/1
    • Frequency Range (Hz): 45-65
    • Operating Power (V): 200-240 AC
    • Number of Wire: 4wire
    • Size: 96x96
  2. DV 1 Phase Digital Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    DV 1 Phase Digital Meter
    Deskripsi:
    Digital Panel Meter. Best Quality, Affordable Price.
    atribut:
    • Input: 1P2W
    • Measurement Type: Ampere
  3. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  4. STANLEY Snap Ring Pliers Combination (Tang Jepit Snap Ring)
    Mulai

    Rp149.900

    STANLEY Snap Ring Pliers Combination (Tang Jepit Snap Ring)
    atribut:
    • Size (inch): 6
    • Range (mm): 10-50
  5. Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    Mulai

    Rp4.299.900

    Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    atribut:
    • Product or Component Type: Power Meter
    • Range: EasyLogic
  6. SELEC Digital Multifunction Meter
    Mulai

    Rp729.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  7. GAE Digital Power Meter
    Mulai

    Rp1.699.900

    GAE Digital Power Meter
    Deskripsi:
    GAE EMG 5 Digital Multi Meter is designed to measure current, voltage and frequency parameters in 3-phase systems.APPLICATIONSIn Touch Facility : to get simply easy monitoring of voltage, ampere and frequency on your facility that has a low budget or minimum space, the simple device is needed.Status and Event : the device that could give notice is helpful, thanks to indicator lamps and sequence fault detection feature.
    atribut:
    • Current Transformer Ratio: 1-5000
    • Password Protection: Available
    • Input Overvoltage Category (V): 300 Cat II
    • Voltage Transformer Ratio: 1-5000
    • Input Measurement Range: 10mA-6A AC
    • Intermittent Overload for 1sec (A): 100
    • LCD/Display Refresh Period (s): 1
    • Measured Range L-L (Vrms): 2-500
    • Measured Range L-N (Vrms): 1-300
    • Measurement Surge Voltage (kV): 2
    • Measurement in Quadrants: 4
    • Min/Max/Demand Values: Available
    • Networks: TT, TN, IT
    • Power Consumption (V/A): < 0.2
  8. LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Mulai

    Rp1.499.900

    LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Deskripsi:
    Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998
    atribut:
    • Display: LCD Display
    • Size (mm): 96x96
  9. LARKIN Digital Multifunction Meter (Power Meter)
    Mulai

    Rp649.900

    LARKIN Digital Multifunction Meter (Power Meter)
    Deskripsi:
    LR-UIF33 Series merupakan alat multi fungsi meter biasanya dipasang pada panel listrik untuk menunjukan tegangan listrik (Volt), arus listrik (Ampere) dan frekuensi listrik (Hz) secara real-time.
    atribut:
    • Input Power (V): AC 220
    • Voltage (V): 450
    • Current (A): 5
    • Frequency (Hz): 50
    • Size (mm): 96x96
    • Class: 0.5
    • Display: 4 Digit LED Display
    • Number of Phase: Single Phase
  10. ABB Power Meter
    Mulai

    Rp1.499.900

    ABB Power Meter
    Deskripsi:
    M2M Basic Is A Power Meter
  11. GAE Current Transformer Rectangular Type (CT/Trafo Arus)
    Mulai

    Rp2.099.900

    GAE Current Transformer Rectangular Type (CT/Trafo Arus)
    Deskripsi:
    A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system.
    atribut:
    • Case Color: Black
    • Class: CL 1.0
    • Case Material: PC V0
    • Class of Insulation: E
    • FS Size: 10
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
  12. GAE Current Transformer Window Type (CT/Trafo Arus)
    Mulai

    Rp339.900

    GAE Current Transformer Window Type (CT/Trafo Arus)
    Deskripsi:
    A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system. Current transformer are used to transformhigh primary currents to low measurement current for instrument such as ammeters and kWh meters.
    atribut:
    • Case Color: Black
    • Case Material: PC V0
    • Class: CL 1.0
    • Class of Insulation: E
    • FS Size: 5
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
  13. Schneider Electric Current Transformer TeSys
    Mulai

    Rp3.699.900

    Schneider Electric Current Transformer TeSys
    Deskripsi:
    current transformer TeSys T LT6CT - 200/1 A - accuracy: class 5P
    atribut:
    • Accuracy class: Class 5P
    • Rated Insulation Voltage (V): 690 [Ui]
    • Diameter (mm): 35
    • Dimensions HxWxD (mm): 107x95x25
    • Precision Limit Factor: 15
  14. CIC Current Transformer ICY-3S
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    CIC Current Transformer ICY-3S
    Deskripsi:
    Current Transformer- Didesain dan diproduksi di indonesia sesuai dengan standard IEC 441, VDE 0414, DIN 42600- Jenis produk lengkap dan dapat menerima pesanan khusus- Core terbuat dari silicon steel grade M.4 sehingga handal dan berakurasi tinggi- Memiliki daya tahan/reabilitas yang baik- Digunakan untuk amperemeter, kWH meter, cos phi meter, dan berbagai panel meter lainnya.Tips Memilih CT Jangan terkecoh hanya dari harga dan penampilan fisiknya saja seperti bentuk yang menarik dengan warna casing yang cerah. Bagian terpenting CT terletak pada core nya. CT CIC adalah CT yang berkualitas karena memiliki kelebihan seperti berikut :- Memiliki test report untuk semua unitnya dengan demikian keakuratan pengukuran terjamin- Core dibuat dari material yang berkualitas, yaitu silicon steel grade M.4 tanpa sambungan- Memiliki berat core yang ideal, hampir 2 kali bera core CT yang banyak beredar di pasar- Casing terbuat dari ABS yang tidak mudah terbakar.- Kumparan kawat tembaga tersusun rapi dengan menggunakan mesin sehingga lebih presisi
    atribut:
    • Burden (VA) Class 1: 2.5
  15. KYORITSU Power Meter
    Mulai

    Rp71.999.900

    KYORITSU Power Meter
    atribut:
    • Dimensions (mm): 175x120x65
    • Frequency Meter Range (Hz): 40 - 70
    • Crest Factor: Voltage: up to 2.5, Current: up to 3.0 (with 90% fs or less)
    • Display Range: 5 - 130% of each range(Voltage)\n1 - 130% of each range(Current)
    • Measurement Type: Voltage, Current, Frequency, Active power
    • Power Supply: AC Line: AC100 - 240V +/- 10% (50/60Hz)\nDC batteray: LR6 or Ni-MH (HR-15-51) x6 Battery charger not included), Battery life approx. 15h (LR6)
    • Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
  16. GAE Current Transformer Ring Type (CT/Trafo Arus)
    Mulai

    Rp609.900

    GAE Current Transformer Ring Type (CT/Trafo Arus)
    atribut:
    • Case Color: Black
    • Class: CL 1.0
    • Case Material: PC V0
    • Class of Insulation: E
    • Base Plate: Movable (Fix & Unfix By 2pcs Of Screws)
    • FS Size: 5
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
  17. KYORITSU ELECTRICAL INSTRUMENTS Compact power meter set
    Mulai

    Rp29.999.900

    KYORITSU ELECTRICAL INSTRUMENTS Compact power meter set
    Deskripsi:
    Affordable set model with clamp sensor Basic accuracy of active power ±0.3% 12 types of measurements required for power measurement are possible Recording interval can be set from 1 second to 1 hour. Regenerative power can also be measured due to electric power liberalization. Power and power factor of each phase can be checked. Connection check function prevents measurement errors due to incorrect wiring. Clamp sensor automatic recognition, auto range. Comes with PC software that allows you to quickly start measurements, analyze settings, and perform synchronous measurements of two lamp power systems. Easy setup from your PC via USB or Bluetooth connection Equipped with SD card interface Two power sources: AC power and battery Measured values can be monitored on an Android device using Bluetooth wireless communication
    atribut:
    • Applicable Standard: IEC 61010-1 CAT.III 600V Contamination degree 2
    • Communication Method: USB,Bluetooth
    • Crest Factor: [Voltage] 2.5 or less, [Current] 3.0 or less (90% or less for each range)
    • Display Range: [Voltage] 5 to 130% of each range, [Current] 1 to 130% of each range
    • Display Update Time: 1 second
    • Mass (g): Approximately 800 (including batteries)
    • Maximum Power Consumption (VA): 10
    • Measuring Item: Voltage, current, frequency, active power
    • Operating Temperature/Humidity Range: 0-50 °C, 85% RH (no condensation)
    • Power Input (V): AC100~240±10%(50/60Hz)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recording Media: SD card (2GB), internal memory (3MB)
    • Storage Temperature/Humidity Range: -20-60 °C, 85% RH (no condensation)
    • Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries: about 15 hours)
    • Voltage Range (V): [TRUE RMS]150.0/300.0/600.0
Daftar Harga power meter digital Terbaru October 2026
Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)Rp669.900
DV 1 Phase Digital MeterRp269.900
Fort Digital AC Ampere Meter (Amperemeter)Rp279.900
STANLEY Snap Ring Pliers Combination (Tang Jepit Snap Ring)Rp149.900
Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)Rp4.299.900
SELEC Digital Multifunction MeterRp729.900
GAE Digital Power MeterRp1.699.900
LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Rp1.499.900
LARKIN Digital Multifunction Meter (Power Meter)Rp649.900
ABB Power MeterRp1.499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)